DESCRIPTION

  • Comes included with the Kohler® K-3760 and Kohler® K-3761 stages kitchen sinks
  • Dishwasher safe
  • Fits atop the accessory ledge of the Kohler® K-3760 and Kohler® K-3761 Stages™ kitchen sinks
  • Material: Plastic
  • Versatile™ tray can either contain items or be flipped to act as a cutting board

Kohler Stages™ Flip Tray for Stages 33 in. and 45 in. Sinks

K6231

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3760 and K-3761 Stages™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Stages™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$57.42
EACH
  • QUANTITY

DOCUMENTS