Multi Function Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome 1.75 gpm 4-Function Wall Mount Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead
KOHLER Multi Function Showerhead in Polished Chrome
Manufacturer Part #45427-G-CP
You last purchased this on
 
KOHLER

Flipside® Multi Function Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome 1.75 gpm 4-Function Wall Mount Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead
KOHLER Multi Function Showerhead in Polished Chrome
Manufacturer Part #45427-G-CP
KOHLER

Flipside® Multi Function Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead in Polished Chrome

  • Fast #
  • Part #K45427-CP
  • Item #4306567
  • Manufacturer Part #45427-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use even with soapy hands
  • With innovative Flipstream technology, the Flipside showerhead dedicates a single sprayhead surface to each of the four unique sprays
  • Flow rate: 2 gpm
  • Komotion™ spray delivers a soothing and circular water pattern
  • Kurrent™ spray offers a targeted massage to ease away aches and pains
  • Kotton™ spray releases a dense and luxurious downpour of water
  • Koverage™ spray delivers full coverage spray for everyday showering
  • Showerarm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flipside®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-3/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
5-5/16 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
5-3/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
Koverage™, Kotton™, Komotion™, Kurrent™
WaterSense Labeled:
Yes