2.5 gpm 4-Function Handshower with Single-Handle in Polished Chrome
Flipside® 2.5 gpm 4-Function Handshower with Single-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Changing sprays is as easy as turning the head on its axis
- Ergonomic design is easy to use even with soapy hands
- With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
- Flow rate: 2.5 gpm
- Komotion™ spray delivers a soothing and circular water pattern
- Kurrent™ spray offers a targeted massage to ease away aches and pains
- Kotton™ spray releases a dense and luxurious downpour of water
- Koverage™ spray delivers full coverage spray for everyday showering
- Includes hose and handshower cradle
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flipside®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-3/8 in
- Faucet Height:
- 10-3/4 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Handshower with Single-Handle
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- No