Multi Function Hand Shower in Vibrant Polished Nickel

This product has been replaced by

KOHLER Vibrant® Polished Nickel Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Vibrant Polished Nickel
Manufacturer Part #45425-G-SN
You last purchased this on
 
KOHLER

Flipside® Multi Function Hand Shower in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Polished Nickel Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Vibrant Polished Nickel
Manufacturer Part #45425-G-SN
KOHLER

Flipside® Multi Function Hand Shower in Vibrant Polished Nickel

  • Fast #
  • Part #K45425-SN
  • Item #4306533
  • Manufacturer Part #45425-SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use even with soapy hands
  • With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
  • Flow rate: 2 gpm
  • Komotion™ spray delivers a soothing and circular water pattern
  • Kurrent™ spray offers a targeted massage to ease away aches and pains
  • Kotton™ spray releases a dense and luxurious downpour of water
  • Koverage™ spray delivers full coverage spray for everyday showering
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flipside®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Height:
10-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
10-3/4 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Komotion™, Kotton™, Koverage™, Kurrent™
Trim Only:
No
WaterSense Labeled:
Yes
Width:
5-3/8 in