Fluence® 47-5/8 x 70-5/16 in. Sliding Shower Door with 1/4 in. thick Falling Lines Glassin Matte Nickel

Part #K702208-G54-MX  |  Item #2188485  |  Manufacturer Part #702208-G54-MX

$471.58 EACH
(Pricing is for Matte Nickel)

Color/Finish: Matte Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: Tempered

Height: 70-5/16 in

IAPMO Listed: No

Length: 1/4 in

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Thickness: 1/4 in

Width: 47-5/8 in