Fluence® 59-5/8 x 58-5/16 in. Frameless Tub and Shower Glass Door in Matte Nickel

Part #K702200-G73-MX  |  Item #4142752  |  Manufacturer Part #702200-G73-MX

Call for Pricing

Color/Finish: Matte Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frameless 1/4" thick Cavata tempered glass
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: Cavata®, Tempered

Height: 58-5/16 in

IAPMO Listed: No

Material: Aluminum, Glass

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 55-60 in

Shower Door Type: Bypass

Shower Door Width Range: 30 in+

Width: 59-5/8 in