70-5/16 in. Bypass Shower Door in Bright Polished Silver

You last purchased this on
 
KOHLER

Fluence® 70-5/16 in. Bypass Shower Door in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fluence® 70-5/16 in. Bypass Shower Door in Bright Polished Silver

  • Fast #
  • Part #K702206-G54-SHP
  • Item #2188201
  • Manufacturer Part #702206-G54-SHP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Out-of-plumb adjustability allows for easy installation
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Fluence®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Glass Type:
Tempered
Height:
70-5/16 in
IAPMO Listed -:
No
Material:
Aluminum, Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Obscure
Width:
59-5/8 in