Fluence® 76 x 30-1/4 in. Frameless Pivot Shower Door in Matte Nickel

Part #K702400-G54-MX  |  Item #2188368  |  Manufacturer Part #702400-G54-MX

Call for Pricing

Color/Finish: Matte Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Inside and outside solid brass pull handles
  • Two roller-compression latches ensure smooth and secure closure
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: Tempered

Handle Material: Brass

Handle Type: Pull

Height: 65-1/2 in

IAPMO Listed: No

Material: Aluminum, Tempered Glass

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 61-65 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Width: 30-1/4 in