DESCRIPTION

Kohler Flush Valve Assembly

K1095687

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3588 Toilet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome, Satin Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.0
EACH
  • QUANTITY