DESCRIPTION

Kohler Flush Valve Assembly Kit

K1016123

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K3384 Toilet
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$25.88
EACH
  • QUANTITY