Flush Valve Kit for Kohler K-3465, K-3465-RA and K-4609 Toilets
Flush Valve Kit for Kohler K-3465, K-3465-RA and K-4609 Toilets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3465, K-3465-RA, K-4609
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Flush Valve Kit
- WaterSense Labeled:
- No