DESCRIPTION

Kohler Flush Valve Kit

K1039861

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3451 and K-3453 Toilets
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
1.6 gpf
GSA Approved
No
Height
7 in
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.77
EACH
  • QUANTITY