DESCRIPTION

Kohler Flush Valve Kit

K1042499

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Height
7 in
Valve Size
3-1/4 in
WaterSense Labeled
No

Starting at
$23.27
EACH
  • QUANTITY