DESCRIPTION

Kohler Flush Valve Kit

K1048717

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3322, K-14257, K-14258 and K-14286 Toilet
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$20.5
EACH
  • QUANTITY