DESCRIPTION

Kohler Flush Valve Kit

K1060862

Brand Model Compatibility:

Kohler K14261 and K3506 Toilets

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K14261 and K3506 Toilets
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Valve Size
3 in
WaterSense Labeled
No

Starting at
$14.79
EACH
  • QUANTITY