DESCRIPTION

Kohler Flush Valve Service Kit

K1013944

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3466 One-Piece Toilet
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.91
EACH
  • QUANTITY