Forte® 100W 2-Light Medium E-26 Base Incandescent Wall Sconce in Brushed Nickel

Part #K11366-BN  |  Item #2395726

$183.51 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with Forte® faucets and accessories

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-7/16 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 8-3/4 in

Installation Type: Wall Mount

Length: 15-7/16 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 2

Sconce Type: Reversible

UL Listed: Yes

Watts: 100

Width: 6-7/16 in