Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Forte® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K10240-BN
  • Item #3550582
  • Manufacturer Part #10240-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MasterClean™ sprayface is easy to clean
  • Flow rate: 1.75 gpm
  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • Showerarm and flange not included
  • Coordinates with Forte® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
5-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-11/16 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
5-15/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Medium Coverage, Concentrated
WaterSense Labeled:
Yes