Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
Forte® Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with ADA compliant metal sculpted lever handle
- Includes diverter bath spout with 1/2 in copper slip-fit connection
- Single handle controls both on/off activation and temperature setting
- Lifetime limited warranty
- KOHLER finishes resist corrosion and tarnishing
- Premium material construction with metal handle ensures reliability and durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Rite-Temp® K-304/K-P304 Series Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 6-3/8 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Shower Arm Reach:
- 4-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No