3-Hole Bidet Faucet with Double Lever Handle in Brushed Chrome
Forte® 3-Hole Bidet Faucet with Double Lever Handle in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture-mount transfer valve/vacuum breaker with vertical spray
- Pop-up drain with 1-1/4" tailpiece
- Material: Solid metal
- One-piece ceramic disc valve crushes and removes line debris for leak-free faucet
- Finger tight hoses allows installation on 8" to 16" centers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Fixture Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in