3-Hole Bidet Faucet with Double Lever Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Forte® 3-Hole Bidet Faucet with Double Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® 3-Hole Bidet Faucet with Double Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #K10279-4-BN
  • Item #1852701
  • Manufacturer Part #10279-4-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Pop-up drain with 1-1/4" tailpiece
  • Material: Solid metal
  • One-piece ceramic disc valve crushes and removes line debris for leak-free faucet
  • Finger tight hoses allows installation on 8" to 16" centers
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
8 in - 16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Fixture Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Length:
2-1/8 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-1/8 in
Spout Reach:
2-1/4 in
Trim Only:
No
WaterSense Labeled:
No
Width:
5-1/2 in