Deckmount Bath Faucet Trim with Diverter in Vibrant Brushed Nickel
Forte® Deckmount Bath Faucet Trim with Diverter in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
- Part of the Forte® faucet collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 2-3/8 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 12 gpm
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/4 in
- WaterSense Labeled:
- No
- Width:
- 8 in