Forte® Diverter Bath Spout with Traditional Lever Handles and Slip-Fit Connection In Brushed Nickel

Part #K10281-4A-BN  |  Item #1852735  |  Manufacturer Part #10281-4A-BN

$51.53 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Diverter spout with slip-fit connection
  • For bath and shower faucets with traditional lever handle
  • Coordinates with Forte® collection of faucets and accessories
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Traditional Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-1/4 in

Material: Metal

NSF Certified: No

Spout Height: 2-31/32 in

Spout Reach: 5-1/4 in

Spout Type: Diverter

WaterSense Labeled: No

Width: 3 in