Hand Shower Holder in Vibrant® French Gold
Forte® Hand Shower Holder in Vibrant® French Gold
Frequently Purchased Together
Product Details
- Coordinates with Forte® faucets and accessories
- Ideal for hydro-massage or reaching specific areas of the body
- Bracket pivots and rotates to position handshower at desired angle
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- Height:
- 2-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in