Hand Shower Supply Elbow in Vibrant French Gold
This product has been replaced by
Manufacturer Part #22174-AF
Forte® Hand Shower Supply Elbow in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Forte® faucets and accessories
- For use with a handshower and hose (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Spout Reach:
- 1-3/8 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in