Multi Function Showerhead in Oil Rubbed Bronze
Forte® Multi Function Showerhead in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full coverage spray produces an encompassing spray ideal for everyday use
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Advanced spray engine provides three experiences: full coverage, pulsating massage, and silk spray
- KOHLER finishes resist corrosion and tarnishing
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Coordinates with Forté, Alteo, and Refinia faucets and accessories
- Thumb tab allows for a smooth transition between sprays
- Silk spray releases a dense, luxurious spray ideal for rinsing
- 1/2-in-14 NPT connection
- Shower arm and flange sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 4-7/8 in
- Origin:
- Global
- Overall Width:
- 4-87/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.09 lb
- Width:
- 5-1/2 in
- cUPC Certified:
- No