Multi Function Showerhead in Vibrant® French Gold
Forte® Multi Function Showerhead in Vibrant® French Gold
Frequently Purchased Together
Product Details
- Shower arm not included- K-7397 is recommended
- Matches the KOHLER Forte Collection
- 3-function spray face includes Katalyst, massage and silk sprays
- 1.75 gpm (gallons per minute) flow rate
- MasterClean spray nozzles prohibit mineral buildup for easy cleaning
- Thumb tab allows for a smooth transition between sprays
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Diameter:
- 5-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes