Multi Function Hand Shower in Brushed Chrome
Forte® Multi Function Hand Shower in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower hose not included- K-9514 is recommended
- Matches the KOHLER Forte Collection
- 3-sprays including Katalyst, massage and silk sprays with pause
- Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
- MasterClean spray nozzles prohibit mineral buildup for easy cleaning
- 2.5 gpm (gallons per minute) flow rate
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- Thumb tab allows for a smooth transition between sprays
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-8593 Shower Hose
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 5-1/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-9/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage, Silk Spray
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No