Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K22165-G-CP
  • Item #7730082
  • Manufacturer Part #22165-G-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with Forte®, Alteo®, and Refinia® faucets and accessories
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large, full drops
  • Advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-11/16 in
EPA Compliant:
Yes
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
3-11/16 in
Green Product:
Yes, WaterSense
Hand Shower Diameter:
5-1/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-9/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Origin:
Global
Pause Control:
No
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.86 lb