Forte® Sculpted 18 in. Towel Bar in Brushed Chrome

Part #K11370-G  |  Item #2392237  |  Manufacturer Part #11370-G

$67.71 EACH
(Pricing is for Brushed Chrome)

Color/Finish: Brushed Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Forte® Sculpted

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 3-3/4 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/4 in

Type: K11370-G

Width: 3-3/4 in