Sculpted Deckmount Bath Valve Trim in Polished Chrome
Forte® Sculpted Deckmount Bath Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Versatile™ design and effortless installation define forte faucets and with clean, simple lines and a sculpted handle design forte gives you creative options for your bath or powder room
- Part of the Forte® faucet collection
- Bath or deck-mount lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Part Type:
- Trim Kit
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Width:
- 2-3/8 in