• Cart

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • For use with any Kohler® showerhead (sold separately)
  • Includes faceplate with ADA compliant metal traditional lever handle
  • Includes showerarm with flange
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting

Kohler Forte® Shower Valve Trim (Less Showerhead)

KTLS10276-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Traditional Lever
Height
6-3/8 in
IAPMO Listed
No
Length
4-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Valve Size
1/2 in
WaterSense Labeled
No
Width
6-3/8 in

Starting at
$76.45
EACH
  • QUANTITY