Single Function Full Showerhead in Vibrant® Polished Brass

You last purchased this on
 
KOHLER

Forte® Single Function Full Showerhead in Vibrant® Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Single Function Full Showerhead in Vibrant® Polished Brass

  • Fast #
  • Part #K10327-G-PB
  • Item #7629289
  • Manufacturer Part #10327-G-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Showerarm and flange not included
  • 1/2-inch NPT connection
  • Coordinates with Forte faucets and accessories
  • 1.75 gpm (gallons per minute) flow rate
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Depth:
4-11/16 in
Diameter:
5-1/2 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Pressure - Maximum:
80 psi
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes