Single Function Katalyst® Showerhead in Oil Rubbed Bronze
Forte® Single Function Katalyst® Showerhead in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized sprayface for maximum performance
- Single-function showerhead with 48 nozzle 5-1/2-in (140 mm) diameter sprayface
- Katalyst Spray Technology with air induction ball joint (patent pending)
- 2.0 gal/min (7.6 l/min) maximum flow rate
- 1/2-in - 14 NPT connection
- Showerarm and flange not included
- MasterClean spray nozzles to prohibit mineral build-up for easy cleaning
- Complements Forte Suite
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-7397 Shower Arm and Flange
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-11/16 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Katalyst®
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes