Single Function Showerhead in Brushed Chrome
Forte® Single Function Showerhead in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
- Coordinates with Forte® faucets and accessories
- Showerarm and flange not included
- Flow rate: 2.5 gpm
- MasterClean™ sprayface with translucent nozzles is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 5-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- No