DESCRIPTION

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Arched swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray offers extra flexibility and convenience for cleaning and food prep
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi

Kohler Forte® Single Handle Kitchen Faucet in Polished Chrome

K10412-CP

Manufacturer Part #: 10412-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Center Size
8 in
Collection
Forte®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
7-7/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
1-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
9-1/16 in
Spout Swivel
360°
Spout Type
Swivel
Supply Lines Included
Yes
Trim Only
No
Type
K10412-CP
UL Listed
No
Width
10 in

Print