KOHLER
Forte® Single Handle Shower Faucet in Polished Chrome
Part #KTLS10276-4A-CP | Item #7182132 | Manufacturer Part #TLS10276-4A-CP
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal traditional lever handle
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Forte® faucets and accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B125.1, CSA B651]
Collection: Forte®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Height: 6-3/8 in
Flow Rate: 2.5 gpm
Handle Material: Metal
Handle Type: Lever
Height: 6-3/8 in
IAPMO Listed: No
Length: 4-1/2 in
NSF Certified: No
Number of Handles: Single Handle
Overall Length: 4-1/2 in
Overall Width: 6-3/8 in
Shower Arm Reach: 4-1/2 in
Trim Only: Yes
Valve Size: 1/2 in
WaterSense Labeled: No
Width: 6-3/8 in