Nut, Washer and Gasket for K-10269, K-10272 and K-10273
Forte® Nut, Washer and Gasket for K-10269, K-10272 and K-10273
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-10269, K-10272, K-10273
- Collection:
- Forte®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No