DESCRIPTION

  • Complete the installation of your Kathryn marble console table with this Kathryn metal table frame kit

Kohler Kathryn® Frame Kit with Hardware for Marble Tabletop

K9699-NA

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Kathryn®
Height
15/16 in
Installation Type
Wall Mount
Length
21-7/8 in
Material
Marble
Width
20-29/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS