DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Frameless 3/8" thick crystal clear tempered glass
  • Gently curved inside and outside towel bars
  • Out-of-plumb adjustability allows for easy installation

Kohler Fluence® 59-5/8 in. Sliding Shower Door with 3/8 in. Crystal Clear Glass

K702205-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
58-5/16 in
IAPMO Listed
No
Length
7-9/16 in
Material
Anodized Aluminum, Tempered Glass
Width
59-5/8 in

Starting at
Call for Pricing
  • QUANTITY