DESCRIPTION

Kohler Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door

K706223-L

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-706023 Shower Door
CARB OTC LEED Compliant
No
Collection
Levity®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
IAPMO Listed
No
Material
Aluminium, Glass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY