DESCRIPTION

  • Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted spray and water saving spray
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Handshower features contemporary design
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Spray nozzles cover full area of sprayhead
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use

Kohler Awaken® 9-5/8 in. Multifunction Hand Shower

K72415

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-8593, K-9514, K-45981 and K-45982 Shower Hoses
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Diameter
4-5/16 in
End Connection 1
Hose Thread
End Connections
Hose Thread
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9-5/8 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
3-5/8 in
NSF Certified
No
Showerhead Function
Multi
Spray Type
Intense Drenching, Targeted Massage, Water Saver, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
4-5/16 in

Starting at
$49.03
EACH
  • QUANTITY