DESCRIPTION

  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Flow rate: 2 gpm
  • Handshower features contemporary design
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Spray nozzles cover full area of sprayhead
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Wide coverage spray produces an encompassing spray for everyday use

Kohler Awaken® G90 Multifunction Hand Shower Kit

K98361

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Length
60 in
NSF Certified
No
Spray Type
Intense Drenching, Targeted Massage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes

Starting at
$112.21
EACH
  • QUANTITY