Left-Hand Trip Lever in Oil Rubbed Bronze
Gabrielle™ Left-Hand Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- For use with Gabrielle™ Comfort Height® toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3615 Comfort Height® Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Gabrielle™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Left Hand Trip Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 3/4 in