DESCRIPTION

Kohler Gasket Connector

K75448

Material:

Rubber

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
UL Listed
No

Starting at
$14.79
EACH
  • QUANTITY