DESCRIPTION

  • For use with various pressure assist tanks

Kohler Gasket Tank

K1037307

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-503 Series Pressure-Assist Tanks
Color Finish
Black
Color Finish Category
Blacks
Diameter
4-1/2 in
Material
Rubber
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.94
EACH
  • QUANTITY