DESCRIPTION

  • Single center hole drilled back
  • Material: Vitreous china
  • Premium material construction for durability and reliability

Kohler Gilford™ 17 x 18-3/4 x 8-1/4 in. Top Mount/Undermount Single Bowl Laundry Sink White

K12784-0

Manufacturer Part #: 12784-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Collection
Gilford™
Drain Location
Center
Drain Opening
2-1/4 in
GSA Approved
No
Height
8-5/8 in
IAPMO Listed
No
NSF Certified
No
Number Of Bowls
1
Sink Bowl Size
24 in x 22-1/8 in x 9-1/2 in
Sink Installation Type
Floor Mount
Sink Material
Vitreous China
Width
22-1/8 in

Print