24 x 22 in. 2 Hole Fireclay Single Bowl Drop-in Kitchen Sink in Black Black™
Gilford™ 24 x 22 in. 2 Hole Fireclay Single Bowl Drop-in Kitchen Sink in Black Black™
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 8-5/8"
- Fits minimum 24" apron sink base cabinet
- Requires Kohler® K-1814-P and service part 63001 for wall-mount installation (sold separately)
- Two hole faucet drilling
- Integral apron and backsplash
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Gilford™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 18 in x 7-1/2 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 22 in