26-1/2 x 16-1/2 in. Basin Rack in Stainless Steel

You last purchased this on
 
KOHLER

Gilford™ 26-1/2 x 16-1/2 in. Basin Rack in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Gilford™ 26-1/2 x 16-1/2 in. Basin Rack in Stainless Steel

  • Fast #
  • Part #K6002-ST
  • Item #4440085
  • Manufacturer Part #6002-ST
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler™ plumbing products mean beautiful form as much as reliable function
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Kohler K-12700 Gilford Kitchen Sink
Collection:
Gilford™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
26-1/2 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
26-1/2 in x 16-1/2 in
Thickness:
1 in
Width:
16-1/2 in