15-1/4 x 15-1/4 in. 2 Hole Drop-in Acrylic Bar Sink in White
Gimlet™ 15-1/4 x 15-1/4 in. 2 Hole Drop-in Acrylic Bar Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two faucet holes
- Small size fits compact spaces
- Base cabinet width: 15"
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Gimlet™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 15-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 11-1/2 in x 9-1/2 in x 5-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Acrylic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/4 in x 15-1/4 in
- Width:
- 15-1/4 in